£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
The ABUS® 190 Series is a heavy-duty closed shackle combination padlock. The all-new 4-digit combination mechanism is a reliable security solution, reducing code errors and improving ease of use.
Features and Benefits
• Solid hardened steel jacket resists physical attacks
• Through-hardened steel shackle resists hacksaw attacks
• Black chrome shackle for improved corrosion resistance
• Ball bearing locking protects against pulling and twisting attacks
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Hardened Steel |
Body Width | 63mm |
Brand | Abus |
EAN | 4003318515552 |
ECLASS Code | 25010105 |
Key Type | Combination Padlock |
MFR Part No. | 51555 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | ABUS Global Protection Standard: 8 - High |
Series | 190 |
Shackle Diameter | 12mm |
Shackle Length | 30mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |