£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Get keyless convenience with these laminated steel combination padlocks. Featuring a double locking mechanism, these nickel plated padlocks are ideal for minimum to medium security protection, with a hardened steel shackle to resist tampering.
Features and Benefits
• Easy to reset combinations
• Choice of 3 or 4 number tumblers
• PE bumper protects the padlock surface
Notes
• 3 number tumbler offers 1,000 combinations
• 4 number tumbler offers 10,000 combinations
• Suitable for use both indoors and outdoors
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 46mm |
Brand | Matlock |
EAN | 5036140152489 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | RL46 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Shackle Diameter | 8mm |
Shackle Length | 25mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |