SKU:
MTL9507022K
MPN:
9507022K
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
This traditional style brass bodied padlock features a stainless steel shackle and a single locking mechanism. Suitable for both indoor and outdoor use, it is ideal for securing a range of items, including toolboxes, cabinets, and doors.
Features and Benefits
• Available in a range of sizes to suit your needs
• Suitable for indoor and outdoor use on many minimum security to medium security items
• Supplied with two keys
• Open shackle style for more usable clearance
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 20mm |
Brand | Matlock |
EAN | 5036140152663 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 20S |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 3.7mm |
Shackle Length | 10.3mm |
Shackle Material | Stainless Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |