SKU:
MTL9507615K
MPN:
9507615K
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. The PU coating makes this the most weather-resistant padlock. Ideally suitable for medium security for indoor and outdoor use in the harshest corrosive environments. For use on marine/brewery storage, haulage and warehouses etc.
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Steel |
Body Width | 45mm |
Brand | Matlock |
EAN | 5036140005495 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 802W2L |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 8.1mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |