£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Easy to operate personal alarm with an ear piercing 105 DB siren. Can be easily attached to a handbag or keying and activated by a simple pull action.
For an alarm that is discreet in appearance as well as effective in alerting others, this is the ideal product. The keyring attachment makes it easy to carry with you. This alarm is effective and ensures that if you were faced with a crime, you have an alarm system to alert others to help you. With an alarm of 105 decibels, you can rest assured that it will be heard by others and could ultimately deter your assailant.
Attribute | Value |
---|---|
Batteries Required | 3 x 1.5v |
Brand | Securikey |
Colour | Green |
EAN | 5030324000160 |
Length | 40mm |
Material | Plastic |
MFR Part No. | SEC00016 |
Mode of Operation | Rip-Cord |
Noise Level | 110dB |
UNSPSC Code | 46182500 |
Weight | 25g |
Width | 30mm |