SKU:
SEK8200335F
MPN:
SEC16070
£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Securikey Elite Cordless Personal Alarm.Activated by pushing the sides to give a 120 decibel siren.Deactivated by pushing the reset button at the base.Features a robust case with spring clip fixing.
Attribute | Value |
---|---|
Batteries Required | 3 x LR44 |
Brand | Securikey |
Colour | Black Silver |
Depth | 83mm |
EAN | 5030282160708 |
Length | 75mm |
Material | Plastic |
MFR Part No. | SEC16070 |
Mode of Operation | Push Button |
Noise Level | 120dB |
UNSPSC Code | 46182500 |
Weight | 23g |
Width | 40mm |