£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
Crafted from lightweight aluminum, it ensures easy transport and maneuverability. Ideal for household chores, office tasks, or professional applications
Features and Benefits
• Durable tubular steel frame
• Blue foam rubber handle for comfortable and secure grip
• Plastic non-slip treads
• Non-slip feet
• Size of treads (W x D): 380 x 260mm
• GS approved
• EN 14183
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | GPC |
Colour | White |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Steel |
MFR Part No. | GS404Z |
Number of Treads | 4 |
Open Depth | 850mm |
Overall Height | 1.43m |
Overall Width | 500mm |
Platform Depth | 260mm |
Platform Height | 0.98m |
Platform Width | 380mm |
Standards Met | EN 14183 |
Step Material | Rubber Steel |
Tread Depth | 260mm |
UNSPSC Code | 30191501 |