£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.
SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Smoking it is against the law to smoke in these premises |
EAN | 5036140358218 |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | No Smoking |
UNSPSC Code | 55121718 |