£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
2KW Oil Filled Radiator 9 Fin designed to heat up a range of spaces or rooms.
Features and Benefits
• Designed with 3 heat settings, 800W, 1200W and 2000W to suit a range of environments
• Fitted with a variable thermostat
• Overheat safety cutout
• 24 hour timer
• Large heating surface
• Compartment for cable storage
• Free standing
• Swivel castor wheels for easy maneuverability
Attribute | Value |
---|---|
Brand | Kobe |
BTU per hour | n/a |
Dimensions | 630 x 245 x 135 mm |
EAN | 5036140247789 |
ECLASS Code | 36082504 |
Heat Output Settings | 1200 2000 800W |
Maximum Heat Output | 2000W |
Number of Heat Settings | 3 |
Number of Oil Fins | 9 |
Overall Depth | 135mm |
Overall Height | 630mm |
Overall Width | 245mm |
Portability | Portable |
Special Features | 24 Hour Timer Cable Storage Compartment Castors Safety Overheat Cutout Variable Thermostat |
Type | Radiator |
UNSPSC Code | 40101801 |
Voltage | 240V |