SKU:
BVW9663020F
MPN:
BLS6
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The semi-rigid weight load notices from Beaverswood®, provide handy details on the procedures for the maintenance of racking and shelving structures. The illustrations allow for maximum shelf and bay load weights, to be labelled, or written on with permanent marker to meet your needs.
Features and Benefits
• Manufactured from tough and durable PVC for product longevity
• Gloss finish for easy cleaning
• Notices incorporate up to date Health and Safety messaging
Typical Applications
• Shelf/pallet racking
• Cantilever racking
• Drive-thru racking
• Mezzanine floors
• Beam shelves
• Landscape racking
Standards
• ISO 1183
• ISO 527
• ISO 178
• ISO 180
• DIN 306
• DIN 75
• DIN 94
Attribute | Value |
---|---|
Braille | No |
Brand | Beaverswood |
Description | Racking & Shelving |
ECLASS Code | 40200102 |
Material | Rigid PVC |
MFR Part No. | BLS6 |
Overall Height | 297mm |
Overall Width | 420mm |
Type | Weight Load Notice |
UNSPSC Code | 55121718 |