SKU:
SSF9647821K
MPN:
SSF-964-7821K
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Wall guide providing essential up-to-date information on electric shock emergency resuscitation procedures. Made from tough rigid plastic for excellent durability. Clear, easy to follow instructions.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Electric Shock Emergency Rescue |
EAN | 5036140360433 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 420mm |
Type | Wallchart |
UNSPSC Code | 55121718 |