SKU:
SSF9641321Y
MPN:
SSF-964-1321Y
£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured in the UK, this laminated 'Electricity At Work Regulations' safety poster is a cost-effective way of ensuring personnel around premises are equipped with essential health and safety information. Made from a non-adhesive rigid 1mm thick rigid PVC board, this safety poster is designed to help create a safety-conscious work atmosphere where personnel take precautions against hazards.
Features and Benefits
• Helps employers perform their legal obligation to provide their employees with essential health and safety knowledge and training
• Effective way of informing visitors of key health and safety information
• Is easy to mount using double-sided tape or mastic as well as screws
• Designed and manufactured in the UK
• Can be placed in your desired area of the premises to reach the highest volume of personnel
Typical Applications
• Offices
• Schools
• Warehouses
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Electricity At Work Regulations |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 400mm |
Type | Poster |
UNSPSC Code | 55121718 |