£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
First aid guidance for the workplace, help to prevent workplace accidents and to manage incidents effectively by informing all site users of steps they can take to aid those in need. This guidance contains the most up-to-date and relevant information, depicted using clear and concise text.
Wall chart: perfect for display on employee message boards.
Features and Benefits
• Rigid PVC
• Pocket guide: FIRST AID BOXES AND KITS/RULES TO REMEMBER
• Wall chart perfect for display on employee message boards
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | First Aid At Work |
EAN | 5036140359567 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 420mm |
Type | Wallchart |
UNSPSC Code | 55121718 |