£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from laminated paper and conforming to regulations that ensure the consistency and compliance of graphical safety symbols, this range of first aid signage is the cost-effective way of maximising safety within a range of workplaces. Safety posters work to create safety consciousness in the workplace which encourages employees and visitors to practice safety precautions. Available with varying types of first-aid practices displayed to allow you to select the product that best suits your workplace.
Features and Benefits
• Easy way of ensuring you are fulfilling your legal obligation to provide employees with relevant safety knowledge
• Laminated covering provides resistance to general wear and tear
• Available with a variety of first aid applications to allow you to choose the signage most relevant to your environment
• Helps create awareness and safety consciousness in the workplace to keep employees and their co-workers safe
Typical Applications
• Construction sites
• Schools
• Warehouses
• Offices
• Institutional
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | First Aid |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |