£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
As an employer, you are legally required to display an HSE Health and Safety Law Poster. This wall guide features a unique serial number and hologram alongside clear information on how workers and employers can follow Health and Safety Law.
Features and Benefits
• Printed on a PP5 fully recyclable plastic for sustainability
• Suitable for outdoor use (will survive getting wet)
• High-quality, UV fast inks for durability in direct sunlight for up to 5 years
• An embossed HSE roundel
• Optical variable ink for the word valid, which changes colour when viewed at different angles
• Matt laminate prevents reflection for easy reading
• Rounded corners to avoid cuts while handling
• Antimicrobial coating inhibits the growth of microorganisms
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Health & Safety Law |
EAN | 5036140358195 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 595mm |
Overall Width | 415mm |
Type | Wallchart |
UNSPSC Code | 55121718 |