SKU:
SSF9647897K
MPN:
SSF-964-7897K
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Guidance on how to prevent injuries with safe lifting procedures. Suitable for all workplaces.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | The Manual Handling Operations Regulations 1992 |
EAN | 5036140361171 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 420mm |
Type | Wallchart |
UNSPSC Code | 55121718 |