£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
The control of Noise at work regulations places specific responsibilities on employers. Guidance on PPE requirements, Noise assessments and
Signage of noise hazard zones.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Noise At Work - Do You Know All You Need To Know? |
EAN | 5036140358904 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 400mm |
Type | Wallchart |
UNSPSC Code | 55121718 |