SKU:
SSF9641321Z
MPN:
SSF-964-1321Z
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured and designed in the UK, this 'PUWER' (Provision and Use of Work Equipment Regulations) safety sign has a non-adhesive rigid 1mm PVC board construction. To be used to create a safety-conscious environment in which employees and other personnel are aware of hazards and know how to protect against them. Made from environmentally friendly materials, the safety poster is a cost-effective way of letting visitors and employees have full visibility of key health and safety information at all times.
Features and Benefits
• Helps employers to fulfil their legal obligation to ensure employees are equipped with the necessary health and safety knowledge and training
• Can be wall-mounted via double-sided tape or mastic, as well as with screws if necessary
• Highlights key health and safety information in a concise manner
• Simple yet effective way of informing both internal and external personnel of important safety precautions that can be taken to prevent accidents
Typical Applications
• Workshops
• Warehouses
• Production Line
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | PUWER - What You Need to Know |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 400mm |
Type | Poster |
UNSPSC Code | 55121718 |