£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed and manufactured in the UK, this laminated 'Site Health & Safety' safety poster aids in creating a safety-conscious workplace in which employees are active in taking precautions to protect themselves and their co-workers. The poster conforms to all relevant regulations to ensure that all graphical safety symbols are consistent and compliant. As an employer, you have a legal obligation to provide your employees with information and training on matters relating to their health and safety at work; this poster aids in achieving that.
Features and Benefits
• Helps visitors and employees alike to understand what is expected of them when it comes to health and safety in the workplace
• Laminated finish can easily be wiped clean and also protects against wear and tear
• Communicates key information in a concise manner
• Can be displayed in areas of high footfall to have maximum reach across the premises
Typical Applications
• Construction Sites
• Warehouses
• Workshops
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Site Health & Safety |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |