£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
This 'Warehouse & Storage Safety' laminated poster helps to create a safety-conscious workplace that in turn decreases accidents at work due to the safety precautions taken by employees and personnel. Conforming to all relevant regulations and featuring compliant and consistent health and safety graphics, the poster can easily be affixed onto your desired area in order to inform employees of warehouse and storage safety information.
Features and Benefits
• Designed and manufactured in the UK
• Aids employers in fulfilling their legal obligation to provide employees with necessary health and safety information
• Helps visitors and employees alike to have access to key health and safety information
• Laminated finish provides protection against wear and tear as well as a wipe-clean surface
Typical Applications
• Warehouses
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Warehouse And Storage Safety |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |