£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
When placed in an area with a large footfall, this 'Workplace First Aid Guide' laminated safety poster helps to create a work environment that is safety conscious and proactive with taking safety precautions. Helps employers to equip their employees with the legally required information and training on health and safety matters.
Features and Benefits
• Laminated finish offers protection against everyday wear and tear
• Highlight key health and safety information in a concise manner
• Provides visitors and external personnel visiting the site with important information
• Reinforces safety ideals to support your health and safety at work programme
Typical Applications
• Institutional
• Industrial
• Offices
• Schools
• Workshops
• Construction Sites
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Workplace First Aid |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |