£11.66
Ex VAT
£13.99
Inc VAT
Product Details
Product Specification
Product Documents
High quality salt for speedy de-icing. It leaves less visible residue after the snow has melted away, making it the ideal option for business car parks and shopping centre areas. Supplied in 25kg bags, this rock salt offers even particle sizes which have been graded to ensure quality, safety and even distribution.
Features and Benefits
• Close to 100% pure sodium chloride to maximise the de-icing quality of the salt
• Leaves less messy residue compared to brown salt
• Free flowing making it ideal for spreading by hand, shovel or via an industrial spreader
• 25kg bag is an economical way to ensure you have ample salt available
Typical Applications
• Ideal for use when de-icing pavements, entryways, concrete, roads, car parks and any asphalt where heavy foot traffic is expected
Standards
• Conforms to BS3247:2011, the British Standard needed to pass as suitable for de-icing salt
Notes
• Marine salt is sustainably sourced
Attribute | Value |
---|---|
Brand | Peacock Salt |
Colour | White |
ECLASS Code | 26010301 |
MFR Part No. | DEI0025 |
Pack Quantity | 25kg |
UNSPSC Code | 46161506 |