£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Like all the products in our SD series, the SD-4141 cash drawer is made of strong materials. Its robust steel casing and shatterproof PVC tray with sturdy metal hold-downs are designed to meet the needs of medium-traffic venues such as school and office cafeterias and clubhouse canteens.
Tested to last at least 1 million cycles.
The SD-4141 has sturdy ball-bearing rollers and a robust latch mechanism guaranteed to provide at least 1 million trouble-free open/close cycles.
Power: 12V
Attribute | Value |
---|---|
Brand | Safescan |
Colour | Black |
EAN | 8717496333179 |
Includes | 2 Keys |
Lock Type | Keyed |
Material | Metal |
MFR Part No. | SSC33317 |
Overall Exterior Depth | 415mm |
Overall Exterior Height | 115mm |
Overall Exterior Width | 410mm |
Product Type | Cash Drawer |
UNSPSC Code | 46171506 |
Weight | 6.6kg |