£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Make using your Safescan 4141 light duty or standard duty cash drawers easier than ever with the fantastic value Safescan 4141B Mounting Bracket in black. It is incredibly durable and robust as it has an all metal construction and is supplied with steel screws, so you can be certain that it will last longer.
Using this 132-0436 mounting bracket you will be able to easily affix your cash drawer beneath your counter, allowing you to have increased security by not having your drawer out in the open. It has been specifically designed to not scratch the finish on your cash drawer as well.
Attribute | Value |
---|---|
Brand | Safescan |
Colour | Black |
EAN | 8717496333322 |
Manufacturer Guarantee | 1 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SSC33332 |
Overall Exterior Depth | 150mm |
Overall Exterior Height | 430mm |
Overall Exterior Width | 60mm |
Product Type | Cash Drawer Mounting Bracket |
UNSPSC Code | 46171506 |
Weight | 1kg |