Phoenix Safe

Fire Ranger Safes

8 Variations

THE PHOENIX FIRE RANGER FS1510 SERIES sets new standards for protection against fire and burglary attack in an economic, convenient and attractive format. FIRE PROTECTION - Provides 30 minutes fire protection for paper records at 500°C. LOCKING OPTIONS - FS1510K - Fitted with a high quality key lock supplied with two keys. FS1510E - Fitted with R3 high security and user friendly electronic lock with clear LED display. To further enhance security the lock also features dual control, hidden code and scrambled code. FS1510F - All the features of the R3 lock plus the additional fingerprint lock option which can be used to store up to 128 fingerprints and an alarm. SECURITY PROTECTION - The safe is recommended for overnight cash cover of £1,500 or valuables cover of £15,000. CONSTRUCTION - High security 3 way espagnolette bolt work provides great strength and attack resistance. SPECIAL FEATURES - Supplied with height adjustable shelves that also includes hanging rails for lateral files as standard. COLOUR - Finished in a high quality scratch resistant White paint RAL9003.