£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
The Master Lock Large Digital Combination Safe is ideal for protecting precious valuables and electronics. The programmable electronic lock allows you to chose your combination while the override key makes sure you can always access to your safe, even in the case of forgotten combination. The carpeted floor keeps the content protected from scratching during storage.
Attribute | Value |
---|---|
Brand | Master Lock |
Colour | Black Grey |
EAN | 0049074025717 |
Includes | Bolt down hardware Removable shelf |
Lock Type | Combination |
Manufacturer Guarantee | 1 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SG00967 |
Overall Exterior Depth | 370mm |
Overall Exterior Height | 270mm |
Overall Exterior Width | 430mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 12.2kg |