Matlock

Safe, Combination Lock, Grey, Steel, 300 x 380 x 300mm

SKU:

MTL8205030K

MPN:

8205030K

£68.49

Ex VAT

£82.19

Inc VAT

IN STOCK (50+)

    Product Details

    The Matlock high-quality electronic safe is a secure solution designed for home and office security. Featuring a user-friendly 3-8 code electronic keypad, this safe provides a convenient way to store small valuables and important documents securely. With its electronic locking mechanism, users can enjoy peace of mind knowing that their belongings are protected by a reliable and easily customizable code. The compact and durable design of the Matlock electronic safe makes it a practical choice for safeguarding valuables in both residential and professional settings.


    Features and Benefits
    • Comes complete with mounting bolts and floor carpet
    • One fixed shelf for the maximum use of space
    • Concealed emergency manual key lock
    • Double locking bolts for tamper-proofing
    • Powder coated finish for durability


    Typical Applications
    • Home and office security


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140029088

    Includes

    Emergency Override Key

    Lock Type

    Combination

    Material

    Steel

    Overall Exterior Depth

    300mm

    Overall Exterior Height

    300mm

    Overall Exterior Width

    380mm

    Product Type

    Safe

    UNSPSC Code

    46171506

    Weight

    16kg