£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
User friendly electronic lock. Recommended for overnight cash cover of £1,000 cash or £10,000 valuables. Fitted with a key override facility (2 supplied). Fitted with a bright LED interior light. Fixing bolts supplied for brick walls or concrete floors. Finished in a scratch resistant Metallic Graphite paint.
External Dimensions/Internal Dimensions:
SS0801E: 200x310x200mm/195x305x160mm
SS0802E: 250x350x250mm/240x340x210mm
SS0803E: 250x450x365mm/240x440x325mm
SS0804E: 500x350x310mm/495x345x300mm
SS0805E: 560x370x445mm/556x366x435mm
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Grey |
EAN | 5032548000810 |
Includes | 2 Keys Fixing Bolts |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SS0804E |
Overall Exterior Depth | 310mm |
Overall Exterior Height | 500mm |
Overall Exterior Width | 350mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 16kg |