£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Safely store your valuables in a secure keyed safe from Matlock®. Reinforced with double-locking steel bolts and concealed hinges, this safe features pre-drilled anchor points for easy floor or wall mounting.
Features and Benefits
• Supplied with 3 keys for convenience
• Ample sized body for paperwork and other valuables
• Discreet black colour and design
• Suitable for bolting to a wall or floor
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black |
EAN | 5036140259393 |
Includes | 3 Keys |
Lock Type | Keyed |
Material | Steel |
Overall Exterior Depth | 250mm |
Overall Exterior Height | 250mm |
Overall Exterior Width | 350mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 6.5kg |