£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
With a solid steel construction and two live-locking bolts, this safe is perfect for securing valuables either at home or at the office. The 6 lever key lock protects important documents and valuables from theft and is ideal for confidential items. This safe weighs only 5.4kg, making it ideal for use in the home or smaller offices.
Attribute | Value |
---|---|
Brand | Master Lock |
Colour | Black |
EAN | 0049074022334 |
Includes | 2 keys |
Lock Type | Keyed |
Manufacturer Guarantee | 1 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SG00963 |
Overall Exterior Depth | 264mm |
Overall Exterior Height | 167mm |
Overall Exterior Width | 290mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 5.4kg |