£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Product Documents
These grated drip or spill trays contain spills. Should leakage occur, the liquid will be contained within the tray for easy disposal
Features and Benefits
• Corrosion-free and suitable for catching corrosive chemicals
• Available in a variety of sizes and spill capacities to suit your needs
• The grate keeps products elevated and separate from spills in the drip tray
• Reusable for a cost-effective solution to spill control
• Contains spillages for easy disposal
Typical Applications
• Liquid dispensing work area
• Laboratory tray
• Vehicle and equipment leak spill tray
• Machine part cleaning
• Solvent and ink storage
• Battery storage
• Chemical dosing point tray
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 100L |
EAN | 5036140390539 |
ECLASS Code | 30010300 |
Material | Polyethylene |
Overall Depth | 185mm |
Overall Height | 1195mm |
Overall Width | 795mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |