£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
These drip or spill trays work to contain spills should a leakage occu. The liquid will be contained within the tray for easy disposal.
Features and Benefits
• Corrosion-free and suitable for holding corrosive spillages
• Available with a variety of capacities to suit your needs
• Reusable for a cost-effective solution to spill control
• Drip trays contain leaks for quick and easy disposal
• Prevents the risk of slippage and accidents
Notes
• Trays come without grating
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 20L |
EAN | 5036140390560 |
ECLASS Code | 30010300 |
Material | Polyethylene |
Overall Depth | 170mm |
Overall Height | 595mm |
Overall Width | 395mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |