£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
This range of heavy duty plastic drip trays are suitable for placement under leaks and drips, barrel taps, plant and machinery, vessels, drums, cans and more. These trays are lightweight but also durable, ideal for placing on bench tops, tables, desks, shelves, cabinets, or wherever fluids are used and stored.
Features and Benefits
• Manufactured from heavy duty polypropylene, which offers resistance from oils, chemicals and corrosion
• Available in a variety of capacities for varying spills
• Can be placed under drips from numerous sources
• Lightweight yet durable
Typical Applications
• Drip and spill containment
• Suitable for a wide array of placements
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 28L |
ECLASS Code | 30010300 |
Material | Polypropylene |
MFR Part No. | PDT06550 |
Overall Depth | 50mm |
Overall Height | 12mm |
Overall Width | 65mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |