£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
The Kennedy range offers galvanised steel drip trays in 5 or 8-liter capacities, with options for or without a mesh cover, providing a versatile solution for spill prevention. Ideal for areas prone to fluid leakage, these trays efficiently capture excess liquids in a safe and controlled manner for easy disposal or reuse. The drip trays feature a reinforced beaded rim that serves both as a sturdy carrying handle and an added layer of durability. Whether with or without the mesh cover, Kennedy's galvanised steel drip trays offer a reliable and convenient way to manage potential spills in various industrial or workshop settings.
Features and Benefits
• Manufactured from galvanised steel making it a durable product, with resistance to oils, chemicals and corrosion
• Available in a variety of sizes to suit your needs
• Saves on waste as you can catch excess materials in the tray to be reused
• Allows you to keep your work station tidy when using messy materials
• Supplied with or without mesh, depending on your choice
• Features a reinforced beaded rim that also works as a carrying handle for ease of transportation
Typical Applications
• Ideal for a host of uses in various industries including the automotive, any manufacturing that requires oils or fluids, industrial use and for use in chemical plants
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 8L |
EAN | 5036140259171 |
ECLASS Code | 30010300 |
Material | Steel |
Overall Depth | 560mm |
Overall Height | 50mm |
Overall Width | 665mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |