£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
Create a liquid handling workstation with this bunded decking solution for storing oil drums. Ideal for dispensing areas, the 300-litre sump ensures the safe collection of any spills or leaks.
Features and Benefits
• Corrosion-free for a long product life and effectiveness even in the event of an oil, chemical or maintenance spill
• Available in a variety of sizes and storage capacities to suit your needs
• 100% recyclable for a sustainable solution
• Suitable for use with or without the platform
• Stackable for easy transportation and storage
• Non-slip platform surface for user safety
• Easy to clean for convenience
• Designed to fit on Euro pallets
Note
• Please see the technical specification document below to show an image of this particular product within the range
Attribute | Value |
---|---|
Brand | Solent Spill Control |
EAN | 5036140390355 |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Polyethylene |
Overall Depth | 150mm |
Overall Height | 1660mm |
Overall Width | 1260mm |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |