£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
A quick and easy solution to contain spills. Contains spills in the bund.
Heavy duty rotational moulded IBC spill pallets for single or double IBC storage applications. 100% polyethylene construction, corrosion resistant and with removable decking to assist cleaning they are suitable for most IBC footprints. Forklift pockets for ease of positioning and moving empty units. Please check the technical data sheet below to learn the weight capacity for each product.
Features and Benefits
• Made from polyethylene for resistance to corrosion, even if oils, chemicals or maintenance liquids are spilled
• Available in a variety of sizes and capacities to suit your needs
• Reusable, making for an economical product
• Fitted with grids to allow any spilled or leaked liquid to fall through to safe containment and for additional upstand support
• Base fork pockets to allow forklifts access when loading/unloading or moving the spill pallets
Notes
• Drums not included
Attribute | Value |
---|---|
Brand | Solent Spill Control |
EAN | 5036140390263 |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Polyethylene |
Overall Depth | 275mm |
Overall Height | 1280mm |
Overall Width | 1280mm |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |