£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
Recycled Black Drum Spill Pallet is a sustainable and regulation-compliant solution for your drum storage needs. Crafted exclusively from 100% recycled polyethylene, including the grid, this pallet demonstrates our commitment to environmental responsibility. Available only in sleek black, boasts a wide chemical compatibility range to accommodate various substances. Our spill pallet is not only eco-friendly but also practical. Featuring a removable plastic grid, it simplifies cleaning and maintenance while ensuring the utmost convenience in handling. Equipped with forklift pockets, it facilitates easy transportation throughout your facility.
Features and Benefits
• Manufactured from polyethylene which is resistant to chemicals, oils and corrosion for use on a wide range of spills and substances
• Available in two capacities to suit your needs
• The pallet is fully compliant with regulations, ensuring that your drum storage meets all necessary safety and environmental standards
• It boasts a broad range of chemical compatibility, making it suitable for storing various types of liquids and substances
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 230L |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Polyethylene |
MFR Part No. | P3201312B |
Overall Depth | 1280mm |
Overall Height | 280mm |
Overall Width | 1280mm |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |