SKU:
SOL7410072A
MPN:
SOL-741-0072A
£1229.00
Ex VAT
£1474.80
Inc VAT
Product Details
Product Specification
These all-weather spill pallets protect bunds from rain, which limits the removal of contaminated water. This structure is supplied with the complete frame, roof panels, and cover.
Features and Benefits
• Durable polythene structure protects against the elements and is resistant to chemicals and oils
• Available in two capacities to suit your needs
• Lockable sliding door for secure storage
• Reusable for a cost-effective solution to spill control
• Optional tray also available
Standards
• EC and UK compliant
Notes
• Image is shown with an optional tray
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 250L |
EAN | 5036140390232 |
ECLASS Code | 30010300 |
For Use With | 2 x 205L Oil Drums |
Material | Polyethylene |
Overall Depth | 1690mm |
Overall Height | 1490mm |
Overall Width | 990mm |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |