£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Dispense from any of the stacked oil drums in the safe knowledge that any leaks or spills will be contained.
Features and Benefits
• Corrosion-free and suitable for containing corrosive spills
• 50 litre capacity to ensure ample containment of spills or leaks
• Versatile system maximises floor space by stacking drums horizontally
• Reusable for a cost-effective solution to spill control
• Available as a stacker or twin riser to suit your needs
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 50L |
EAN | 5036140390461 |
ECLASS Code | 30010300 |
For Use With | 2 x 205L Oil Drums |
Material | Polyethylene |
MFR Part No. | P3271208 |
Overall Depth | 370mm |
Overall Height | 1240mm |
Overall Width | 800mm |
Type | Drum Stacker |
UNSPSC Code | 47131900 |