SKU:
SOL7410062C
MPN:
SOL-741-0062C
£2449.00
Ex VAT
£2938.80
Inc VAT
Product Details
Product Specification
These IBC spill pallets protect bunds from rain and contain any spillages to prevent the contamination of waterways.
Features and Benefits
• Robust 100% polyethylene construction is corrosion resistant and suitable for containing corrosive liquids
• Available in two capacities to suit your needs
• Reusable for a cost-effective solution to spill control
• Suitable for most IBC footprints
• Weatherproof cover protects the bund against the elements
• Forklift pockets for moving empty units
• Removable decking to assist in cleaning
Standards
• EC and UK compliant
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 1140L |
EAN | 5036140390225 |
ECLASS Code | 30010300 |
For Use With | 2 x IBC |
Material | Polyethylene |
MFR Part No. | P3202614 |
Overall Depth | 2080mm |
Overall Height | 2560mm |
Overall Width | 1350mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |