SKU:
SOL7410114C
MPN:
SOL-741-0114C
£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
Product Documents
These extra-heavy-duty rotational moulded IBC (intermediate bulk container) spill pallets are for single or double IBC storage applications. 100% polyethylene construction, they're designed for total flexibility and ease of positioning.
Features and Benefits
• Made from durable polyethylene to protect against the elements and resistance to chemicals and oils
• Available in varying capacities to deal with various sized spills/containers
• Contains spills to prevent accidents and waterway contamination
• Fitted with grids for added support
• Forklift pockets in the base make for easy transport
• Corrosion-free and suitable for containing corrosive chemicals
• Removable decking assists cleaning
• Reusable for a cost-effective solution to spill control and chemical storage
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 1140L |
EAN | 5036140390324 |
ECLASS Code | 30010300 |
For Use With | 2 x IBC |
Material | Polyethylene |
Overall Depth | 510mm |
Overall Height | 2560mm |
Overall Width | 1350mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |