£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
The Plant Nappy® withstands all weather conditions and is rugged enough to withstand a range of heavy machinery all year round to contain any spills. These replacement liners can be used to keep your current Plant Nappy® functioning at its best.
Features and Benefits
• Stain, chemical and mildew resistant, making it ideal for use on a variety of spills
• Available in a range of sizes and capacities to suit your needs
• Lightweight and easy to transport for user convenience
• Rapidly absorbs high-capacity spills according to size
• A pre-emptive solution to spill control
• Easy to store between requirements
• Durable with a high tensile strength
• Abrasion resistance ensures maintained performance
• UV resistant for use outdoors in harsh conditions
Warnings
• Dispose of the Plant Nappy® in compliance with the absorbed liquid destruction regulation
Notes
• Replacement liner only. Full Plant Nappy® kits with containment surround are sold here
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 2L |
ECLASS Code | 30010300 |
For Use With | Fuel Cans Plant Repairs Pumps Refuelling Small Generators |
MFR Part No. | V3910507 |
Overall Depth | 685mm |
Overall Width | 500mm |
Type | Plant Nappy Liner |
UNSPSC Code | 47131900 |