£424.00
Ex VAT
£508.80
Inc VAT
Product Details
Product Specification
Converts standard, existing pallet racking into bunded racking. Made with 100% polyethylene and resistant to oils & most chemicals, the Rack Bund sits across the beams allowing the pallet of containers to sit inside it. Simple to use and easy to install with no tools required. Drop into place when needed, lift out when not. Ensures any leaks or spills are contained and prevents goods in the rack below from being damaged or contaminated. Two lengths are available and the design fits most beam widths. The load rating of Rack Bunds depends on the load rating of your racking.
Features and Benefits
• Manufactured from 100% polyethylene, offering resistance to most chemicals and oils
• Load rating dependant upon your existing racking
• Simple and easy to use on your existing pallet racking (no tools required for installation), turning it into bunded racking
• Effective at containing spills by catching excess run off or leaks
Notes
• Racking/grating sold separately here.
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 220L |
EAN | 5036140390416 |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | G3171506 |
Overall Depth | 245mm |
Overall Height | 131mm |
Overall Width | 131mm |
Type | Racking Bund |
UNSPSC Code | 47131900 |