£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Grating for bunded racking, this grating or racking helps to keep drums elevated when on pallet sumps.
Features and Benefits
• Manufactured from corrosion, chemical and oil resistant polyethylene for safe use even with sumps designed for use with hazardous chemicals
• Suited for use with a 220 litre sump for ample collection of spills or leaks
• Simple and effective way of keeping spills contained and workplaces safe
Notes
• Racking Bund sold separately here.
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 220L |
EAN | 5036140390430 |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3940807 |
Overall Depth | 60mm |
Overall Height | 1200mm |
Overall Width | 120mm |
Type | Sump Grating |
UNSPSC Code | 47131900 |