£157.00
Ex VAT
£188.40
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Centurion Europe |
ECLASS Code | 22520390 |
MFR Part No. | E0207 |
Mirror Type | Exterior |
Overall Diameter | 500mm |
Overall Height | 500mm |
Overall Width | 500mm |
Shape | Circular |
UNSPSC Code | 46171609 |