SKU:
SSF9649480J
MPN:
SSF-964-9480J
£197.00
Ex VAT
£236.40
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Centurion Europe |
ECLASS Code | 22520390 |
MFR Part No. | E0202 |
Mirror Type | Exterior |
Overall Diameter | 600mm |
Overall Height | 600mm |
Overall Width | 600mm |
Shape | Circular |
UNSPSC Code | 46171609 |