£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Elevate the visibility and currency of your signage effortlessly with Sitesafe® posts and fixings. Our comprehensive supply includes all essential components to guarantee the secure and compliant installation of safety and informational signage. Utilizing plastic-coated, hollow steel posts along with 76mm clips, we ensure a robust and lasting mount for Reflective Traffic Safety Signs. The inclusion of base plates allows for a substantial 600mm submersion below ground level, enhancing durability against the elements. Trust Sitesafe® for a complete solution to keep your signage up to date, visible, and structurally sound.
Features and Benefits
• Plastic coated, hollow steel posts and 76mm clips securely mount Reflective Traffic Safety Signs
• Base plates allow for 600mm sink below the ground for strength against the elements
• Plastic end caps fit to the tops of posts to protect against injury when handling and to reinforce the post structure
• Screwband fixings and universal channel clamps allow for fixing signage to existing posts up to 160mm in diameter
• Each sign requires 2 x 76mm clips, or 2 each of the screwband and universal fixing clamp for post fixing
Notes
• SSF9647974K - Strap is not included
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140360198 |
Pack Quantity | 2 |
Type | Post Clip |
UNSPSC Code | 55121900 |