£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
These heavy duty safety barriers are constructed from heavy duty 115mm diameter steel pipe. Ideal for protecting machinery and work areas with a high visibility yellow powder coating for high traffic areas. These machine guards have a pre-drilled base with 22mm diameter holes for fixing to the floor.
Features and Benefits
• Heavy duty 115mm diameter steel pipe
• Bases are pre-drilled with 22mm diameter holes for fixing to the floor
• Powder coated yellow for high visibility
Attribute | Value |
---|---|
Barrier Type | Fixed Bollard |
Brand | Obex |
Colour | Yellow |
Fixing Method | Screw Fixed |
Material | Steel |
MFR Part No. | SMG09B |
UNSPSC Code | 46160000 |