£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Obex wall mounted barriers offer a flexible solution for traffic management. The retractable belt barriers can be used in multiple ways; from wall to wall (where another wall-mounted barrier is positioned parallel) or wall to post.
The wall mounted housing is available in a wide range of colours to suit most interior decor and colour schemes. With belt colour, design and messaging creating a high visible barrier.
Features and Benefits
• Small profile wall mounted retractable belt barrier provides a perfect solution for premises with limited space or obstructions present.
• Can join to another parallel wall mounted barrier or simply join to a belt post
• 3.9 metre or 4.6 metre long belt available in a wide variety of different colours and designs
• Suitable for industrial and commercial environments where access management is required
• Includes fixings and wall clip
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 2.3m |
Brand | Obex |
Colour | Red/White |
Fixing Method | Wall Mount |
Material | Nylon |
MFR Part No. | WMBBRHRWCH23 |
UNSPSC Code | 46160000 |