£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.
SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.
Attribute | Value |
---|---|
Brand | Sitesafe |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
MFR Part No. | F44A/S |
Overall Height | 100mm |
Overall Width | 100mm |
Primary Colour | Red |
Sign Type | Fire |
UNSPSC Code | 55121704 |